Shop All Screwdrivers
C.K
Dextro Screwdriver PZD2x250mm
Mfr # T49113-2250
Zoro # G305627893
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 37
- Size PZD2x250mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T49113-2250
- Zoro # G305627893
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 37 |
Size | PZD2x250mm |
Details
Item | Screwdriver |
Description
- Tip type marking for easy identification
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to ISO 8764
- Size: PZ 2
- Visible blade length: 250 mm
- Overall length: 370 mm
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to ISO 8764
- Size: PZ 2
- Visible blade length: 250 mm
- Overall length: 370 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK10 (ZMSTBLD25R10)
- DREMEL Battery, 2 Ah, 2 5/8" L (B814-01)
- DRILL AMERICA 1-1/4"-14 HSS Plug Hand Tap (DWTST1-1/4-14P)
- WILLIAMS Williams Structural Wrench, 1-1/16" (1907)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- C.K Precision Screwdriver PH0 (T4882X 0)
- BONDHUS Hex Ball End Screwdriver, 3/32" (BND10605)
- C.K Screwdrivers and Nutdrivers