Shop All Screwdrivers
C.K
Dextro Screwdriver PH3x150mm
Mfr # T49112-3
Zoro # G105628007
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 42
- Size PH3x150mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T49112-3
- Zoro # G105628007
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 42 |
Size | PH3x150mm |
Details
Item | Screwdriver |
Description
- Tip type marking for easy identification
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to ISO 8764
- Size: PH 3
- Visible blade length: 150 mm
- Overall length: 285 mm
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to ISO 8764
- Size: PH 3
- Visible blade length: 150 mm
- Overall length: 285 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Tongue and Groove Pliers (420)
- PROTO Satin Open-End Wrench - 3/4" x 7/8" (J3039)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN48)
- KNIPEX Cross Over Tweezers, Straight, 6-1/4 In (92 94 91)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K Precision Screwdriver PH0 (T4882X 0)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- STANLEY Stanley 66-168-A 100 Plus® Standard Slotted Tip Screwdriver 3/8" x 8" (66-168-A)
- C.K Screwdrivers