Shop All Screwdrivers
C.K
Dextro Screwdriver PH1x250mm
Mfr # T49112-1250
Zoro # G605627302
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 34
- Size PH1x250mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T49112-1250
- Zoro # G605627302
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 34 |
Size | PH1x250mm |
Details
Item | Screwdriver |
Description
- Tip type marking for easy identification
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to ISO 8764
- Size: PH 1
- Visible blade length: 250 mm
- Overall length: 357 mm
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to ISO 8764
- Size: PH 1
- Visible blade length: 250 mm
- Overall length: 357 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Micrometer Adj.Torque Wrenches, 70 3/16"L (10005MFRMHW)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D126)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/8" (95006020)
- CENTURY DRILL & TOOL Brad Point Wood Bit 25/64 Overall Lgth 5-1/8 Cutting Lgth 3-3/4 Rs 3/8 (37225)
- C.K Triton XLS Screwdriver - Slotted Parallel 4 x 100mm (T4725-040)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K Triton XLS Flexible Shafted Screwdriver (T4760)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- MAYHEW SCREWDRIVER #2 X 4 PHILLIPS STANDARD (MY45001)
- C.K Screwdrivers