Shop All Tweezers
C.K
Cross Pattern Tweezer 2349 - 120mm
Mfr # T2349
Zoro # G305629460
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 40
- Length 120
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 40 |
Length | 120 |
Width | 10 |
Details
Item | Tweezer |
Description
- High grade, stainless steel bow – acid & corrosion resistant
- Anti-magnetic
- Polished with matt surface
- Reverse action. For SOT-packages, monolithic chip capacitors, etc.
- Type: X104.SA
- Length: 120 mm
- Anti-magnetic
- Polished with matt surface
- Reverse action. For SOT-packages, monolithic chip capacitors, etc.
- Type: X104.SA
- Length: 120 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 20 mm Deep 12-Point Socket (SHD23320)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1394)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch 12-Point Socket (SHD32238)
- HHIP Height Gage Attachment Set - 3/8 X 3/8 Bar & 3/ 8 X 7/32 Clamp (4401-0421)
- C.K CarbofibESD Tweezer 2392 - 130mm (T2392)
- C.K Flat Tip Tweezer 2364 - 105mm (T2364)
- AMSCOPE 6 1/4 in. Straight Wide Point Cross Locking Tweezers (TW-421-05PK)
- KNIPEX Tweezers, ESD, Straight, 5-1/4 In, SS, Black (92 28 72 ESD)
- AMSCOPE 4 3/8 in. General Purpose Curved Serrated Tip Tweezers (TW-481-25PK)
- FIRST AID ONLY Tweezers (M584-12)
- AVEN Tweezer, Straight Serrated, 10in.L (18433)
- C.K Tweezers