Shop All Tweezers
C.K
CarbofibESD Tweezer 2392 - 130mm
Mfr # T2392
Zoro # G705629497
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
- Carbon fibre tips allow for safe handling of highly sensitive electrical components
- High grade, stainless steel bow – acid & corrosion resistant
- Precision welded joint for consistent, repetitive action
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 and 5.2
- Anti-magnetic to prevent electro-magnetic damage
- Heat resistant up to 270oC for safe use
- Rounded tips, 2mm wide
- Type: 249CF
- Length: 130 mm
- High grade, stainless steel bow – acid & corrosion resistant
- Precision welded joint for consistent, repetitive action
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 and 5.2
- Anti-magnetic to prevent electro-magnetic damage
- Heat resistant up to 270oC for safe use
- Rounded tips, 2mm wide
- Type: 249CF
- Length: 130 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1-#60 HSS 60Pc. Left Hand Jobber Length Drill Bit Set (DWD60J-LH-SET)
- STARRETT Solid Steel Hexagonal Plumb Bob, 8.5oz. (177C)
- CRESCENT NICHOLSON 14" Round Single Cut Bastard File (12248)
- EKLIND Metric Plain Ball Hex Key, 2.5 mm Tip Size, 9 in Long, 3 in Short, 4 PK (64825)
- C.K Flat Tip Tweezer 2364 - 105mm (T2364)
- HOME PLUS Tweezers 4 pc (DRD0263)
- AVEN Tweezers, Ez Pick, Pattern Oo-Sa, Red (18032EZ)
- EREM Tweezers For Cutting Soft Wire Fine Head (15AGS)
- AVEN Tweezers, w/Coated, Tips 12" (18431)
- A2Z SCILAB Flat Hollow Handle Tweezers, Toothed 4.75L, Stainless Steel, Gold Band (A2Z-ZR897)
- CYNAMED Mayo Hegar Needle Holder, 5.5", Thick, PK3 (CYZR-0651)
- C.K Inspection and Retrieving Tools