Shop All Tweezers
C.K
CarbofibESD Tweezer 2391 - 130mm
Mfr # T2391
Zoro # G205629461
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 40
- Type 5CF
- Size 130mm
- Width 10
- Length 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 40 |
Size | 130mm |
Width | 10 |
Length | 130 |
Details
Item | Tweezer |
Type | 5CF |
Description
- Carbon fibre tips allow for safe handling of highly sensitive electrical components
- High grade, stainless steel bow – acid & corrosion resistant
- Precision welded joint for consistent, repetitive action
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 and 5.2
- Anti-magnetic to prevent electro-magnetic damage
- Heat resistant up to 270oC for safe use
- Fine, extra slim tips
- Type: 5CF
- Length: 130 mm
- High grade, stainless steel bow – acid & corrosion resistant
- Precision welded joint for consistent, repetitive action
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 and 5.2
- Anti-magnetic to prevent electro-magnetic damage
- Heat resistant up to 270oC for safe use
- Fine, extra slim tips
- Type: 5CF
- Length: 130 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty MECHANICAL KIT (#2, #3, #8) (48-89-9256)
- 5S SUPPLIES Tool Box Foam Insert 4 FT x 9 FT 1/2 Inch Thick Black (TBF-48108-BLK)
- MILWAUKEE TOOL 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (48-22-7248)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/2" X 4" X 6" (48-20-7371)
- C.K CarbofibESD Tweezer 2392 - 130mm (T2392)
- C.K Flat Tip Tweezer 2364 - 105mm (T2364)
- PROSKIT Tweezer, ESD, Safe, Soft, Grip, Fine Tip C (TZ-204N)
- A2Z SCILAB Volume False Eyelash Lash Fine Point Strong Curved Tweezers (A2Z-ZR302)
- AMSCOPE Plastic Disposable Tweezers (TW-PB-25PK)
- EXCELTA Tweezer, Flat, 5-1/4 in. L, SS (2A-SA-ET)
- A2Z SCILAB Multi Color Volume Eyelash Lash Fine Point Tweezers, PK8 (A2Z-ZR323)
- C.K Tweezers