Shop All Cable and Wire Cutters
C.K
Cable Snips 170mm
Mfr # 430008
Zoro # G005627919
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # 430008
- Zoro # G005627919
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Description
- Designed for fast and efficient cutting of aluminium & copper wires and plastic sheathed cables
- Stainless steel razor sharp shearing blades for outstanding cutting performance
- Spring assisted blade opening with safety closing catch for convenience
- PVC coated handles for comfort and grip
- Cutting capacity: 10 mm
- Total length: 165 mm
- Stainless steel razor sharp shearing blades for outstanding cutting performance
- Spring assisted blade opening with safety closing catch for convenience
- PVC coated handles for comfort and grip
- Cutting capacity: 10 mm
- Total length: 165 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5020M)
- PROTO 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (J5222MH)
- LENOX Reciprocating Saw Blades, 9 in L, Steel (20587S956R)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1223XXACR-B-5PK)
- C.K RedLine VDE Heavy Duty Cable Shears 210mm (431031)
- C.K RedLine Cable Cutters 160mm (T3964-6)
- C.K Heavy Duty Wire Cutters 250mm (T3961A-10)
- C.K Heavy Duty Wire Cutters 200mm (T3961A-08)
- KNIPEX High Leverage Cobolt Fencing Cutters with Notch (71 31 200 R)
- OTC Battery Cable Cutter (4622)
- CHANNELLOCK 6" Diagonal Cutters, Flush Cut, Ergonomic (336)
- C.K Cable and Wire Cutters