Shop All Wire Strippers & Crimpers
C.K
220 ESD Wire Stripper 0.8 - 2.6mm
Mfr # T3895
Zoro # G505629475
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 220
- Tool Weight 131
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T3895
- Zoro # G505629475
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 220 |
Length | 20 |
Details
Capacity | 0.8 - 2.6mm |
Tool Weight | 131 |
Item | ESD Wire Stripper |
Description
For safe and damage-free stripping of fine, insulated solid wires in applications where it is critical to prevent damage from electro-static charge
Six pre-set blade pairs for stripping the sheathing from insulated, solid core wires of 0.8, 1.0, 1.3, 1.6, 2.0 and 2.6mm (10-20 AWG)
Suitable for stripping all common wire insulation types
Special tool steel blades, hardened for long-term performance
Integrated shears for cutting soft copper wires up to 3mm Ø / 8AWG Stranded
Plier nose with serrated tips for gripping and looping wires
Elecro-static discharging handles - dissipative 108
Contoured, dual component handle design for comfortable working
Locking mechanism to secure the blade pairs in a closed position
Black oxidised finish for corrosion resistance and reduced glare
Smooth-action return spring for convenience during repetitive work
Joint with durable stainlesss steel rivet
Technical information:
Total length: 168 mm
Steel Thickness: 3 mm
Stripping capacities:
mm: 0,8 / 1,0 / 1,3 / 1,6 / 2,0 / 2,6
AWG: 20 / 18 / 16 / 14 / 12 / 10
Six pre-set blade pairs for stripping the sheathing from insulated, solid core wires of 0.8, 1.0, 1.3, 1.6, 2.0 and 2.6mm (10-20 AWG)
Suitable for stripping all common wire insulation types
Special tool steel blades, hardened for long-term performance
Integrated shears for cutting soft copper wires up to 3mm Ø / 8AWG Stranded
Plier nose with serrated tips for gripping and looping wires
Elecro-static discharging handles - dissipative 108
Contoured, dual component handle design for comfortable working
Locking mechanism to secure the blade pairs in a closed position
Black oxidised finish for corrosion resistance and reduced glare
Smooth-action return spring for convenience during repetitive work
Joint with durable stainlesss steel rivet
Technical information:
Total length: 168 mm
Steel Thickness: 3 mm
Stripping capacities:
mm: 0,8 / 1,0 / 1,3 / 1,6 / 2,0 / 2,6
AWG: 20 / 18 / 16 / 14 / 12 / 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/8"-9 (DWT54884)
- PROTO 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 3 1/4 in L (J5441-8M)
- PERFORMANCE TOOL 32-Pc Security Bit Set, W8659 (W8659)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Socket (SHD23017)
- C.K Automatic Wire Stripper (495001)
- C.K Jokari Flat Cable Stripper (T20030)
- C.K Ratchet Crimping Pliers For Insulated Terminals Red Blu (430021)
- C.K Cable Stripper (430004)
- C.K Jokari Round Cable Stripper No. 12 (T30120)
- WESTERN ENTERPRISES Western Enterprises 312-C-1 We C-1 Crimping Tool (312-C-1)
- PALADIN 8 7/8 in Ratchet Crimper RG-59, RG-6 (PA1328)
- C.K Wire Strippers & Crimpers