Shop All Taper Length Drill Bits
Cjt Koolcarb
Taper Length Drill Straight Flute, 125deg
Mfr # 17007656
Zoro # G0499497
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 49/64 in
- Drill Bit Point Angle 125 Degrees
- Decimal Equivalent 0.7656
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 17007656
- Zoro # G0499497
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 49/64 in |
Shank Dia. | 49/64 in |
Overall Length | 9 7/8 in |
Flute Length | 7 7/8 in |
Maximum Drilling Depth | 7 7/8 in |
Depth:Dia. Ratio | 9xD |
Depth x Dia. Ratio | 9xD |
Drill Point Length | 5.06 mm |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 2 in |
Description
Taper Length Drill Bit, Drill Bit Size 49/64 in, Drill Bit Point Angle 125 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drill Bit, Carbide-Tipped (20UR73)
- BON TOOL Bon 84-735 Cold Chisel 3/4" X 12" (84-735)
- CLE-LINE Cobalt Annular Cutter, 3 7/16" L (C34156)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK100 (493X-100PK)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 29/64 (55261)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 25/32 (C08879)
- DRILL AMERICA 23/64" Cobalt Steel Taper Length Drill Bit (DWDTLCO23/64)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #59 (50349)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #15 (50305)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #48 (C09094)
- Cjt Koolcarb Taper Length Drill Bits