Shop All Jobber Length Drill Bits
Cjt Koolcarb
Taper Length Drill Bit, 18.50mm, Uncoated
Mfr # 13007283
Zoro # G0500790
product price: $50.49
/ea
Sold in multiples of 2 for $100.98
$100.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 18.50mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 13007283
- Zoro # G0500790
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 18.50mm |
Shank Dia. | 18.50 mm |
Overall Length | 9 3/4 in |
Flute Length | 5 7/8 in |
Maximum Drilling Depth | 5 7/8 in |
Depth x Dia. Ratio | 6xD |
Depth:Dia. Ratio | 6xD |
Sizes Included | 18.50 |
Shank Length | 3 7/8 in |
Drilling Depth | 120.00mm |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 5.55mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 18.50 mm, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.7283, Metric, Drill Bit Point Type Cam Relieved Point, Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-45/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-45/64)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 3/8 in Size, Deep Socket, Black Phosphate (49-66-6236)
- DRILL AMERICA 1"-11-1/2 NPS 2-1/2" OD HSS Round Adjustable Pipe Die (DWTH212-1NPS)
- TEKTON 19-Tool Combination Wrench Organizer Rack (Red) (ORG29219)
- CJT KOOLCARB 39/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506094)
- CJT KOOLCARB 18.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 18mm (29207087A)
- CJT KOOLCARB #11 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12401910)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 0.3160" (29303160A)
- CJT KOOLCARB 11/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiN (29303438)
- CJT KOOLCARB #18 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401695)
- ZORO SELECT 11/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001719)
- Cjt Koolcarb Drill Bits