Shop All Stub Drills
Cjt Koolcarb
Stub Bit, SC, HP, 8mm, 37mm-FL, TiN
Mfr # 11403150
Zoro # G2028798
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 11403150
- Zoro # G2028798
- Country of Origin United States
- Category Stub Drills
Details
Item | Stub Bit,SC,HP,8mm,37mm-FL,TiN |
Description
Stub Bit,SC,HP,8mm,37mm-FL,TiN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" x 24" Bellhanger Bit (48-13-7337)
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- PROTO ANTI-VIBE BLACKSMITH HAMMER (PO56-003)
- SUPERCUT 92-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (419825)
- CJT KOOLCARB Stub Bit, SC, 43/64", 3-5/8"-FL, TiN (29406719)
- CJT KOOLCARB Stub Bit, SC, 29/64, 1-15/16-FL, TiAlN (11404219A)
- CJT KOOLCARB Stub Bit, SC, #14, 1-1/8"-FL, TiN (29401820)
- CJT KOOLCARB Stub Bit, SC, 11/64", 1-1/8"-FL, TiN (29401719)
- CJT KOOLCARB Stub Bit, SC, 15/32", 27/32"-FL, TiAlN (11401562A)
- SOWA HIGH PERFORMANCE DRILLS 30 Stub Length Premium HSS Drill, 10PK (128369)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- Cjt Koolcarb Drill Bits