Shop All Stub Drills
Cjt Koolcarb
Stub Bit, SC, HP, 4.5mm, 23mm-FL, TiAlN
Mfr # 11401772A
Zoro # G2016861
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 11401772A
- Zoro # G2016861
- Country of Origin United States
- Category Stub Drills
Details
Item | Stub Bit,SC,HP,4.5mm,23mm-FL,TiAlN |
Description
Stub Bit,SC,HP,4.5mm,23mm-FL,TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Masonry Drill Bit, 1/4", 4" L (87962)
- MILWAUKEE TOOL 1/2 in. Drive 11mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9112)
- QUICKCABLE 9" Cable Cutter, Material: Forged steel (4275-2001)
- PROTO 1/4" Drive, 7/16 in Hex Metric Socket, 6 Points (J6914PF)
- CJT KOOLCARB Stub Bit, SC, #14, 1-1/8"-FL, TiN (29401820)
- CJT KOOLCARB Stub Bit, SC, 29/64, 1-15/16-FL, TiAlN (11404219A)
- CJT KOOLCARB Stub Bit, SC, 11/64", 1-1/8"-FL, TiN (29401719)
- CJT KOOLCARB Stub Bit, SC, 15/32", 27/32"-FL, TiAlN (11401562A)
- CJT KOOLCARB Stub Bit, SC, 43/64", 3-5/8"-FL, TiN (29406719)
- DRILL AMERICA 7/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/16)
- DRILL AMERICA 11/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11/16)
- Cjt Koolcarb Stub Drills