Shop All Stub Drills
Cjt Koolcarb
Stub Bit, SC, 8.5mm, 48mm-FL, TiAlN
Mfr # 29403346A
Zoro # G2020343
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 29403346A
- Zoro # G2020343
- Country of Origin United States
- Category Stub Drills
Details
Item | Stub Bit,SC,8.5mm,48mm-FL,TiAlN |
Description
Stub Bit,SC,8.5mm,48mm-FL,TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-60 HSS Single Flute Countersink (DEWSFC1-60)
- HUSQVARNA Diamond Saw Blade, Metal, 14 in. Dia. (NXS-14)
- HPC HPC:Utility Tool Box Lock Pair (ULR-1062STD-0000)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Deep Imp (CMMT15899)
- CJT KOOLCARB Stub Bit, SC, 15/32", 27/32"-FL, TiAlN (11401562A)
- CJT KOOLCARB Stub Bit, SC, 29/64, 1-15/16-FL, TiAlN (11404219A)
- CJT KOOLCARB Stub Bit, SC, #14, 1-1/8"-FL, TiN (29401820)
- CJT KOOLCARB Stub Bit, SC, 11/64", 1-1/8"-FL, TiN (29401719)
- CJT KOOLCARB Stub Bit, SC, 43/64", 3-5/8"-FL, TiN (29406719)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- DRILL AMERICA 3/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/16)
- Cjt Koolcarb Drill Bits