Shop All Stub Drills
Cjt Koolcarb
Stub Bit, SC, 6.6mm, 44mm-FL, TiAlN
Mfr # 29402598A
Zoro # G2020133
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 29402598A
- Zoro # G2020133
- Country of Origin United States
- Category Stub Drills
Details
Item | Stub Bit,SC,6.6mm,44mm-FL,TiAlN |
Description
Stub Bit,SC,6.6mm,44mm-FL,TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Micro Drill, 0.0634, Carbide, 10.00mm Flute (3300161)
- WESTWARD Screw Machine Drill Bit, #45 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVC6)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.00mm (45855)
- KIPP Adjustable Handle Size: 3, 3/8-16X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.3A487X30)
- CJT KOOLCARB Stub Bit, SC, 11/64", 1-1/8"-FL, TiN (29401719)
- CJT KOOLCARB Stub Bit, SC, 29/64, 1-15/16-FL, TiAlN (11404219A)
- CJT KOOLCARB Stub Bit, SC, 43/64", 3-5/8"-FL, TiN (29406719)
- CJT KOOLCARB Stub Bit, SC, 15/32", 27/32"-FL, TiAlN (11401562A)
- CJT KOOLCARB Stub Bit, SC, #14, 1-1/8"-FL, TiN (29401820)
- DRILL AMERICA 11/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11/32)
- PRECISION TWIST DRILL R40C HSS Steam Oxide 135D NAS907C 1/2 in, 6PK (R40C1/2)
- Cjt Koolcarb Stub Drills