Shop All Stub Drills
Cjt Koolcarb
Stub Bit, SC, 4.9mm, 29mm-FL, TiAlN
Mfr # 29401929A
Zoro # G2019792
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 29401929A
- Zoro # G2019792
- Country of Origin United States
- Category Stub Drills
Details
Item | Stub Bit,SC,4.9mm,29mm-FL,TiAlN |
Description
Stub Bit,SC,4.9mm,29mm-FL,TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" Chain Nose Side Cutting Plier, Insulated (26 18 200 US)
- MILWAUKEE TOOL SHOCKWAVE 3.5" Impact Torx T25 Power Bits (48-32-4396)
- KIPP Adjustable Handle, Size: 3 M10X50, Zinc Black Satin, Comp: Stainless Steel (K0123.3101X50)
- MILTON INDUSTRIES Thumb-operated Blow Gun with 4'L Extension (159)
- CJT KOOLCARB Stub Bit, SC, #14, 1-1/8"-FL, TiN (29401820)
- CJT KOOLCARB Stub Bit, SC, 11/64", 1-1/8"-FL, TiN (29401719)
- CJT KOOLCARB Stub Bit, SC, 29/64, 1-15/16-FL, TiAlN (11404219A)
- CJT KOOLCARB Stub Bit, SC, 43/64", 3-5/8"-FL, TiN (29406719)
- CJT KOOLCARB Stub Bit, SC, 15/32", 27/32"-FL, TiAlN (11401562A)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- Cjt Koolcarb Stub Drills