Shop All Screw Machine Length Drill Bits
Cjt Koolcarb
Screw Machine Drill Bit, 1 3/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish
Mfr # 11011875
Zoro # G0505867
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 3/16 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 11011875
- Zoro # G0505867
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 3/16 in |
Shank Dia. | 1 3/16 in |
Overall Length | 6 5/8 in |
Flute Length | 4 1/4 in |
Maximum Drilling Depth | 4 1/4 in |
Depth:Dia. Ratio | 4xD |
Sizes Included | 1-3/16" |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 2 3/8 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 9.05 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1 3/16 in, Drill Bit Point Angle 118 Degrees , Cam Relieved Point, Carbide Tipped, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 1.1875
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5-Pc 7 Black Foam Finishing Pad (49-36-5783)
- COILHOSE PNEUMATICS Safety Booster Blow Gun (CO 600-SB)
- APEX TOOL GROUP Bit Holder, 1/4", 5/16", 1-13/16" (630PT-1PK)
- TEKTON 3/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 3/16, 1/4 in. Drive (SHB00201)
- CJT KOOLCARB Screw Machine Drill Bit, #1 Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11002280)
- OSG Screw Machine Drill Bit, 5.15 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650020291)
- ZORO SELECT Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102031)
- M.A. FORD Twister Hi-Tuff Drill, 1/4 & E (20525000)
- OSG Screw Machine Drill Bit, 4.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1575)
- CLEVELAND Screw Machine Drill Bit, #12 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70316)
- CLEVELAND Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15092)
- Cjt Koolcarb Screw Machine Length Drill Bits