Shop All Chucking Reamers
Cjt Koolcarb
Reamer, CT, STFL, CFE, 1", 2-3/4"-FL
Mfr # 45210000
Zoro # G2016347
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reamer Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 45210000
- Zoro # G2016347
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Reamer Size | 1" |
Details
Item | Reamer,CT,STFL,CFE,1",2-3/4"-FL |
Description
Reamer,CT,STFL,CFE,1 In.,2-3/4 In.-FL
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 9 mm Size, Deep Socket, black oxide (J6509MH)
- DRILL AMERICA #6 Solid Carbide Drill Bit (DMOD6)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 3/4 in L (J4990R-3/8)
- KRAFT TOOL Magnesium Hand Float, SE, 24x3-1/4", Wood (CF024)
- CJT KOOLCARB Reamer, CT, STFL, .2495", 1-1/2"-FL (45002495)
- CJT KOOLCARB Reamer, CT, STFL, 7/16", 1-3/4"-FL (45004375)
- CJT KOOLCARB Reamer, CT, STFL, 1", 2-3/4"-FL (45010000)
- CJT KOOLCARB Reamer, CT, SPFL, CFE, 1/4", 1-1/2"-FL (45302500)
- CJT KOOLCARB Reamer, CT, STFL, 5/8", 2-1/4"-FL (45006250)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- DRILL AMERICA # 6 1-1/16" 1-9/32" Straight Shank Shell Reamer Arbor (DWRSRA6SS)
- Cjt Koolcarb Reamers