Shop All Chucking Reamers
Cjt Koolcarb
Reamer, CT, STFL, .5010", 2"-FL
Mfr # 45005010
Zoro # G2016198
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reamer Size 0.5010"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 45005010
- Zoro # G2016198
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Reamer Size | 0.5010" |
Details
Item | Reamer,CT,STFL,.5010",2"-FL |
Description
Reamer,CT,STFL,.5010 In.,2 In.-FL
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Saw Set, 4-1/2 in Dia, Variable Pitch (834)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #58 (C18111)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4224R)
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 12-Point Socket (SHD03202)
- CJT KOOLCARB Reamer, CT, STFL, 7/16", 1-3/4"-FL (45004375)
- CJT KOOLCARB Reamer, CT, STFL, 5/8", 2-1/4"-FL (45006250)
- CJT KOOLCARB Reamer, CT, SPFL, CFE, 1/4", 1-1/2"-FL (45302500)
- CJT KOOLCARB Reamer, CT, STFL, 1", 2-3/4"-FL (45010000)
- CJT KOOLCARB Reamer, CT, STFL, .2495", 1-1/2"-FL (45002495)
- BISSELL HOMECARE Carbide Tipped Shell Reamer Spiral Flute - No.6 Arbor - 1.125 dia. x 2.75 OAL with 8 Flutes (HO1010332)
- UNIBOR 5/8in CAR REAMER (CR058)
- Cjt Koolcarb Reamers