Shop All Chucking Reamers
Cjt Koolcarb
Reamer, CT, STFL, 17/32", 2"-FL
Mfr # 45005312
Zoro # G2016100
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reamer Size 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 45005312
- Zoro # G2016100
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Reamer Size | 17/32" |
Details
Item | Reamer,CT,STFL,17/32",2"-FL |
Description
Reamer,CT,STFL,17/32 In.,2 In.-FL
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hexagon Allen Key, 2C-T-Handle 7mm (2142 T 7)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-32 4mm Spring Collet (9710-4045)
- TEKTON 3/16 Inch Roll Pin Punch (66066)
- QUIKRETE 50LB NonShrink Grout (1585-00)
- CJT KOOLCARB Reamer, CT, STFL, 7/16", 1-3/4"-FL (45004375)
- CJT KOOLCARB Reamer, CT, STFL, 1", 2-3/4"-FL (45010000)
- CJT KOOLCARB Reamer, CT, SPFL, CFE, 1/4", 1-1/2"-FL (45302500)
- CJT KOOLCARB Reamer, CT, STFL, .2495", 1-1/2"-FL (45002495)
- CJT KOOLCARB Reamer, CT, STFL, 5/8", 2-1/4"-FL (45006250)
- VERSADRIVE HMT Impact Reamer 7/8 in. (501040-0090)
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 5/16" to 9/16" dia. (90582)
- Cjt Koolcarb Reamers