Shop All Chucking Reamers
Cjt Koolcarb
Reamer, CT, STFL, 1", 2-3/4"-FL
Mfr # 45010000
Zoro # G2016128
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reamer Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cjt Koolcarb
- MFR # 45010000
- Zoro # G2016128
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Reamer Size | 1" |
Details
Item | Reamer,CT,STFL,1",2-3/4"-FL |
Description
Reamer,CT,STFL,1 In.,2-3/4 In.-FL
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (357926)
- OTC PULLER 2 JAW REVERSIBLE 6IN 5 TON (OTC1024)
- LENOX Band Saw Blade, 16 ft. 7 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1817394)
- K-TOOL INTERNATIONAL Folding Metric Hex Bit Set, 7 pcs. (KTI-71475)
- CJT KOOLCARB Reamer, CT, STFL, 5/8", 2-1/4"-FL (45006250)
- CJT KOOLCARB Reamer, CT, STFL, 7/16", 1-3/4"-FL (45004375)
- CJT KOOLCARB Reamer, CT, STFL, .2495", 1-1/2"-FL (45002495)
- CJT KOOLCARB Reamer, CT, SPFL, CFE, 1/4", 1-1/2"-FL (45302500)
- M.A. FORD .0485 Reamer (27204850)
- CLEVELAND Chucking Reamer w/Straight Shank (C25095)
- DRILL AMERICA 1.001" Chucking Reamer (DWRR1.001)
- Cjt Koolcarb Chucking Reamers