Shop All Chucking Reamers
Cjt Koolcarb
Reamer, CT, SPFL, CFF, 1/2", 2"-FL
Mfr # 45305000A
Zoro # G2575391
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reamer Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 45305000A
- Zoro # G2575391
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Reamer Size | 1/2" |
Details
Item | Reamer,CT,SPFL,CFF,1/2",2"-FL |
Description
Reamer,CT,SPFL,CFF,1/2 In.,2 In.-FL
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Hand Groover, 6" x 6" 1/2"R 1"D (CF1707)
- HHIP 3/8" D-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1206)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGZ-AC415K)
- MILWAUKEE TOOL Extreme Thin Metal Compact Band Saw Blade 3PK (48-39-0619)
- CJT KOOLCARB Reamer, CT, STFL, 1", 2-3/4"-FL (45010000)
- CJT KOOLCARB Reamer, CT, STFL, .2495", 1-1/2"-FL (45002495)
- CJT KOOLCARB Reamer, CT, STFL, 5/8", 2-1/4"-FL (45006250)
- CJT KOOLCARB Reamer, CT, SPFL, CFE, 1/4", 1-1/2"-FL (45302500)
- CJT KOOLCARB Reamer, CT, STFL, 7/16", 1-3/4"-FL (45004375)
- M.A. FORD .0330 No 66 Reamer (27203300)
- CLEVELAND Chucking Reamer w/Straight Shank (C25212)
- Cjt Koolcarb Chucking Reamers