Shop All Jobber Length Drill Bits
Cjt Koolcarb
Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiCN
Mfr # 11602720
Zoro # G2029419
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size I
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 11602720
- Zoro # G2029419
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | I |
Shank Dia. | 0.2720" |
Details
Item | Jobber Bit,SC,HP,I,1-23/64"-FL,TiCN |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | TiCN |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point Type | Split Honed |
Coolant Through | No |
Description
Jobber Bit,SC,HP,I,1-23/64 In.-FL,TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Split Cable Bit, 3/8in Dia., 72in L (EC37572)
- OSG Spiral Point Tap Plug, 3 Flutes (1740405)
- BURNDY Type W Crimping Die, 2 AWG (W239)
- ALLWAY 100 Pk Single Edge Razr Blade (SEB100VP)
- CJT KOOLCARB 16.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 16.mm (11806299A)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 5.mm (11801969A)
- CJT KOOLCARB 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12400625)
- CJT KOOLCARB 11/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiN (29303438)
- CJT KOOLCARB 3/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12403750)
- CJT KOOLCARB #18 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401695)
- CENTURY DRILL & TOOL 17/32" 118 Deg. Jobber Length Drill Bit (47334)
- Cjt Koolcarb Jobber Length Drill Bits