Shop All Jobber Length Drill Bits
Cjt Koolcarb
7.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiCN
Mfr # 11602953
Zoro # G2029400
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 7.50mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cjt Koolcarb
- MFR # 11602953
- Zoro # G2029400
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.50mm |
Shank Dia. | 7.50mm |
Details
Item | Jobber Bit,SC,HP,7.5mm,45mm-FL,TiCN |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | TiCN |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point Type | Split Honed |
Coolant Through | No |
Description
Jobber Bit,SC,HP,7.5mm,45mm-FL,TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Left Hand Insert, 3/4-16, PK2 (83132LH)
- JOHNSON LEVEL & TOOL ALUMINUM CUTTING GUID98"" (J4900)
- IRWIN Auger Bits, 11/16in Bit Size, Length 18in (48711)
- NOVA Toolrest 100Mm 1" Shank (TR100/1)
- CJT KOOLCARB 35/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12505469)
- CJT KOOLCARB 14.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN (11805512A)
- CJT KOOLCARB 3/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12403750)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401969)
- CJT KOOLCARB 1/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401250)
- CJT KOOLCARB Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Drill Bit Size: R (12403390)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #42 (44312)
- Cjt Koolcarb Jobber Length Drill Bits