Shop All Jobber Length Drill Bits
Cjt Koolcarb
7/16" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiCN
Mfr # 11604375
Zoro # G2029452
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 11604375
- Zoro # G2029452
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16" |
Shank Dia. | 7/16" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Bit,SC,7/16,2-13/16"-FL,TiCN |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | TiCN |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point Type | Split Honed |
Coolant Through | No |
Description
Jobber Bit,SC,7/16,2-13/16 In.-FL,TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 X 7/8 X 6" HSS Cut-Off Blade (2000-1005)
- REGAL CUTTING TOOLS Nut Tap, 1/2"-13, HSS (008852AS)
- CRESCENT NICHOLSON 10" Flat Double Cut Smooth File - Boxed (03731NN)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-10' 0)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 0.3160" (29303160A)
- CJT KOOLCARB 3/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12403750)
- CJT KOOLCARB #11 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12401910)
- CJT KOOLCARB 35/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12505469)
- CJT KOOLCARB 18.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 18mm (29207087A)
- CJT KOOLCARB 39/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506094)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 17/32 (47527)
- Cjt Koolcarb Jobber Length Drill Bits