Shop All Jobber Length Drill Bits
Cjt Koolcarb
5/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit
Mfr # 12400781
Zoro # G2029583
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cjt Koolcarb
- MFR # 12400781
- Zoro # G2029583
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64" |
Shank Dia. | 5/64" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Bit,SC,5/64,3/4"-FL,118PT |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point Type | 4 Facet |
Coolant Through | No |
Description
Jobber Bit,SC,5/64,3/4 In.-FL,118PT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Arbor Press, 10-3/8" Swing, 15-1/8" H (467L16)
- CMT Chamfer Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (836.130.11)
- TEKTON 1/4 Inch Drive x 18 Inch Socket Rail, 20 Clips (Red) (OSR03120)
- GOLDBLATT INDUSTRIES LLC 4-3/4 Crossjoint Trowel (G09354)
- CJT KOOLCARB 14.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN (11805512A)
- CJT KOOLCARB 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12400625)
- CJT KOOLCARB 18.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 18mm (29207087A)
- CJT KOOLCARB 10.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12004213)
- CJT KOOLCARB 35/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12505469)
- CJT KOOLCARB 11/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiN (29303438)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #21 (C73449)
- Cjt Koolcarb Drill Bits