Shop All Jobber Length Drill Bits
Cjt Koolcarb
5.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Point Type: Split Honed
Mfr # 11802165A
Zoro # G2017911
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.50mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 11802165A
- Zoro # G2017911
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.50mm |
Shank Dia. | 5.5mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Bit,SC,5.5mm,39mm-FL,TiAlN |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | TiAlN |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point Type | Split Honed |
Coolant Through | No |
Description
Jobber Bit,SC,5.5mm,39mm-FL,TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Milwaukee 48-11-1967 Battery (48-11-1967 BATTERY MILWAUKEE)
- OTC 3/4 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points (1923)
- GREY PNEUMATIC 3/4" Drive, 2" SAE Socket, 6 Points (3064R)
- HONEYWELL MILLER Glove Anchor Mount, 4"Lx1" W, Plastic, PK50 (MGLOVCAD)
- CJT KOOLCARB 9/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401406)
- CJT KOOLCARB Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Drill Bit Size: R (12403390)
- CJT KOOLCARB #11 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12401910)
- CJT KOOLCARB 14.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN (11805512A)
- CJT KOOLCARB 18.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 18mm (29207087A)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 5.mm (11801969A)
- CENTURY DRILL & TOOL 1/2" Black Oxide Jobber Length Drill Bit, Shank Dia.: 3/8" (24732)
- Cjt Koolcarb Jobber Length Drill Bits