Shop All Jobber Length Drill Bits
Cjt Koolcarb
5/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiCN
Mfr # 11601562
Zoro # G2029297
$66.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cjt Koolcarb
- MFR # 11601562
- Zoro # G2029297
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32" |
Shank Dia. | 5/32" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Bit,SC,HP,5/32,1-1/8-FL,TiCN |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | TiCN |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point Type | Split Honed |
Coolant Through | No |
Description
Jobber Bit,SC,HP,5/32,1-1/8-FL,TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Blade, Micro-Slotted, 7" OD x 0.125 x 3/4" mm Arbor (MSE07X093X3/4)
- URREA 1" Drive 6-Point Short Socket 3/8" (5412H)
- DYNABRADE Static Conductive Hose, 1-1/4" (31920)
- SIMPSON STRONG-TIE Nut Driver, For Use With 5/8 in Dia Wood Rod Hanger (RND62)
- CJT KOOLCARB 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12400625)
- CJT KOOLCARB 1/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401250)
- CJT KOOLCARB 9/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401406)
- CJT KOOLCARB 35/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12505469)
- CJT KOOLCARB #11 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12401910)
- CJT KOOLCARB 10.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12004213)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #56 (C72156)
- Cjt Koolcarb Jobber Length Drill Bits