Shop All Jobber Length Drill Bits
Cjt Koolcarb
5/16" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit
Mfr # 11603125
Zoro # G2029279
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cjt Koolcarb
- MFR # 11603125
- Zoro # G2029279
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16" |
Shank Dia. | 5/16" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Bit,SC,5/16,1-31/32"-FL,TiCN |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Black and Gold Oxide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split Honed |
Coolant Through | No |
Description
Jobber Bit,SC,5/16,1-31/32 In.-FL,TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A280)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #53 (C18106)
- APEX TOOL GROUP 5/16 Full Polish Comb Wrench 6 Pt (81769)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 1/2" (80113D)
- CJT KOOLCARB 9/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401406)
- CJT KOOLCARB 11/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiN (29303438)
- CJT KOOLCARB 39/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506094)
- CJT KOOLCARB 1/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401250)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401969)
- CJT KOOLCARB 18.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 18mm (29207087A)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #20 (C23194)
- Cjt Koolcarb Jobber Length Drill Bits