Shop All Jobber Length Drill Bits
Cjt Koolcarb
#51 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit
Mfr # 12400670
Zoro # G2029461
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #51
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 12400670
- Zoro # G2029461
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #51 |
Shank Dia. | 0.0670" |
Details
Item | Jobber Bit,SC,#51,3/4"-FL,118PT |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Black and Gold Oxide |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | 4 Facet |
Description
Jobber Bit,SC,#51,3/4 In.-FL,118PT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #10 Countersink with 3/16" Drill Bit (DW2569)
- KANT-TWIST Multi-purpose Cantilever Clamp, T-Handle (K060TMD)
- DRILL AMERICA 1/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX61/16)
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel (87512D2B92845)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 5.mm (11801969A)
- CJT KOOLCARB 16.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 16.mm (11806299A)
- CJT KOOLCARB 1/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401250)
- CJT KOOLCARB 10.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12004213)
- CJT KOOLCARB 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12400625)
- CJT KOOLCARB Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Drill Bit Size: R (12403390)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC Let-F (41776)
- Cjt Koolcarb Jobber Length Drill Bits