Shop All Jobber Length Drill Bits
Cjt Koolcarb
5.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 5.mm
Mfr # 11801969A
Zoro # G2017869
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.00mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 11801969A
- Zoro # G2017869
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.00mm |
Shank Dia. | 5.mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Bit,SC,5mm,35mm-FL,TiAlN |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | TiAlN |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point Type | Split Honed |
Coolant Through | No |
Description
Jobber Bit,SC,5mm,35mm-FL,TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/8x17x21in, 4-Cutter (83715)
- REED HNGD CUTR WHL - STL & IRON 03507 (HSI6-8)
- WRIGHT TOOL 3/4 in Drive Impact Socket 22 mm Size, Deep Socket, black oxide (69-22MM)
- DREMEL GLASS DRILLING BIT 1/4"" (663DR)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Size: R (29303390)
- CJT KOOLCARB 9/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401406)
- CJT KOOLCARB 39/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506094)
- CJT KOOLCARB 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12400625)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 0.3160" (29303160A)
- CJT KOOLCARB 10.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12004213)
- ZORO SELECT 5.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001969)
- Cjt Koolcarb Jobber Length Drill Bits