Shop All Jobber Length Drill Bits
Cjt Koolcarb
#47 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit
Mfr # 12400785
Zoro # G2029592
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #47
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 12400785
- Zoro # G2029592
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #47 |
Shank Dia. | 0.0785" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Bit,SC,#47,7/8"-FL,118PT |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Black and Gold Oxide |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point Type | 4 Facet |
Coolant Through | No |
Description
Jobber Bit,SC,#47,7/8 In.-FL,118PT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 21mm Combination Wrench (7023-2025)
- CURRENT TOOLS 10’ Manhole Sheave (310)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EHS25024)
- STRAIT-FLEX Drywall Shim (DS-45)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401969)
- CJT KOOLCARB 1/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401250)
- CJT KOOLCARB 3/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12403750)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Size: R (29303390)
- CJT KOOLCARB 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12400625)
- CJT KOOLCARB 14.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN (11805512A)
- CENTURY DRILL & TOOL Brite Drill Bit, 5/16 in. (22320)
- Cjt Koolcarb Jobber Length Drill Bits