Shop All Jobber Length Drill Bits
Cjt Koolcarb
#46 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit
Mfr # 12400810
Zoro # G2029638
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #46
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 12400810
- Zoro # G2029638
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #46 |
Shank Dia. | 0.0810" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Bit,SC,#46,7/8"-FL,118PT |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Black and Gold Oxide |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point type | 4 Facet |
Coolant Through | No |
Description
Jobber Bit,SC,#46,7/8 In.-FL,118PT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 1 Pockets, 5163 (5163)
- DEWALT XTREME(TM) 12.0 3/8" (DCF902B)
- HOUGEN 1 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18232)
- DRILL AMERICA m16x.75 HSS Metric Hand Tap (DWTSMT16X.75)
- CJT KOOLCARB 10.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12004213)
- CJT KOOLCARB 11/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN (11803438A)
- CJT KOOLCARB 18.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 18mm (29207087A)
- CJT KOOLCARB 1/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401250)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 0.3160" (29303160A)
- CJT KOOLCARB 35/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12505469)
- MILWAUKEE TOOL 9/32" Titanium SHOCKWAVE (48-89-4615)
- Cjt Koolcarb Drill Bits