Shop All Jobber Length Drill Bits
Cjt Koolcarb
4.50mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit
Mfr # 12401772
Zoro # G2029979
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.50mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cjt Koolcarb
- MFR # 12401772
- Zoro # G2029979
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.50mm |
Shank Dia. | 4.5mm |
Details
Item | Jobber Bit,SC,4.5mm,41mm-FL,118PT |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point Type | 4 Facet |
Coolant Through | No |
Description
Jobber Bit,SC,4.5mm,41mm-FL,118PT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox QXP CTL Bandsaw Blade 8' 8-1/2" Long x 1" Wide, 4/6 TPI x 0.035 Thick (1789320)
- HHIP 1/8-21/32" 108 Piece Blind Hole Spotter Set (8016-0108)
- WESTWARD Magnetic Pickup, 16 lb. Pull, 8-3/4 in. L (1VTX9)
- CHICAGO PNEUMATIC 7" Vertical Air Disc Sander 5/8"-11" Orbit Dia 5000 rpm (CP7265S)
- CJT KOOLCARB 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12400625)
- CJT KOOLCARB 35/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12505469)
- CJT KOOLCARB 9/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401406)
- CJT KOOLCARB 16.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 16.mm (11806299A)
- CJT KOOLCARB 39/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506094)
- CJT KOOLCARB 11/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN (11803438A)
- NACHI AG Power Long Parabolic Drill - 2.0mm (0640899)
- Cjt Koolcarb Jobber Length Drill Bits