Shop All Jobber Length Drill Bits
Cjt Koolcarb
#37 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit
Mfr # 12401040
Zoro # G2029653
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #37
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 12401040
- Zoro # G2029653
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #37 |
Shank Dia. | 0.1040" |
Details
Item | Jobber Bit,SC,#37,1-1/4"-FL,118PT |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Black and Gold Oxide |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point Type | 4 Facet |
Coolant Through | No |
Description
Jobber Bit,SC,#37,1-1/4 In.-FL,118PT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/8x12x17in, 4-Cutter (83714)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-10' 0)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 5/8"-18 (T/A54789)
- SITEPRO Salamander Contractor Quick-Clamp Fiberglass Tripod, Flo-Lime (01-VHIVIZ20-B)
- CJT KOOLCARB 10.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12004213)
- CJT KOOLCARB 3/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12403750)
- CJT KOOLCARB 18.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 18mm (29207087A)
- CJT KOOLCARB 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12400625)
- CJT KOOLCARB 16.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 16.mm (11806299A)
- CJT KOOLCARB 1/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401250)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.70mm (C74048)
- Cjt Koolcarb Jobber Length Drill Bits