Shop All Jobber Length Drill Bits
Cjt Koolcarb
#32 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet
Mfr # 12401160
Zoro # G2029723
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #32
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cjt Koolcarb
- MFR # 12401160
- Zoro # G2029723
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #32 |
Shank Dia. | 0.1160" |
Details
Item | Jobber Bit,SC,#32,1-1/4"-FL,118PT |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Black and Gold Oxide |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point type | 4 Facet |
Coolant Through | No |
Description
Jobber Bit,SC,#32,1-1/4 In.-FL,118PT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL I-Beam Level, Number of Vials 5, 72 in. L (1253-7200)
- PROTO 3/4 in Drive, 35mm 6 pt Metric Socket, 6 Points (J07535M)
- WRIGHT TOOL SKT 1/2 DR EXTENSION WOBBLE 2" CH (WR4409)
- KLEIN TOOLS High Speed Drill Bit, 3/8-Inch, 118-Degree (53120)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Size: R (29303390)
- CJT KOOLCARB 11/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN (11803438A)
- CJT KOOLCARB #11 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12401910)
- CJT KOOLCARB 11/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiN (29303438)
- CJT KOOLCARB 35/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12505469)
- CJT KOOLCARB 18.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 18mm (29207087A)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 27/64", PK5 (228824)
- Cjt Koolcarb Jobber Length Drill Bits