Shop All Jobber Length Drill Bits
Cjt Koolcarb
3/16" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiCN
Mfr # 11601875
Zoro # G2029437
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 11601875
- Zoro # G2029437
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16" |
Shank Dia. | 3/16" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Bit,SC,3/16,1-5/16"-FL,TiCN |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | TiCN |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point Type | Split Honed |
Coolant Through | No |
Description
Jobber Bit,SC,3/16,1-5/16 In.-FL,TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- ESTWING 20" Hard Bottom Tool Backpack (94759)
- CRESCENT WRENCH COMBINATION 3/4"" (CCW9)
- PROTO 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (J5422MH)
- CJT KOOLCARB 18.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 18mm (29207087A)
- CJT KOOLCARB 14.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN (11805512A)
- CJT KOOLCARB 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12400625)
- CJT KOOLCARB 11/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiN (29303438)
- CJT KOOLCARB 10.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12004213)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Size: R (29303390)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 2.00mm (C11362)
- Cjt Koolcarb Drill Bits