Shop All Jobber Length Drill Bits
Cjt Koolcarb
#28 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet
Mfr # 12401405
Zoro # G2029890
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #28
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cjt Koolcarb
- MFR # 12401405
- Zoro # G2029890
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #28 |
Shank Dia. | 0.1405" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Bit,SC,#28,1-3/8"-FL,118PT |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Black and Gold Oxide |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | 4 Facet |
Description
Jobber Bit,SC,#28,1-3/8 In.-FL,118PT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Carbide Contact Point, 4mm, M2.5 (Z7018)
- DEWALT 1/2" (13mm) Spade Handle Drill (DW130V)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X25, A=100, B=33 (K0648.2521110X25)
- MILWAUKEE TOOL 5/8 in.X 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3918)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 5.mm (11801969A)
- CJT KOOLCARB 14.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN (11805512A)
- CJT KOOLCARB Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Drill Bit Size: R (12403390)
- CJT KOOLCARB 39/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506094)
- CJT KOOLCARB #18 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401695)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 0.3160" (29303160A)
- CHAMPION CUTTING TOOL #40 - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-40)
- Cjt Koolcarb Jobber Length Drill Bits