Shop All Jobber Length Drill Bits
Cjt Koolcarb
27/64" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiCN
Mfr # 11604219
Zoro # G2029251
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/64"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 11604219
- Zoro # G2029251
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64" |
Shank Dia. | 27/64" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Bit,SC,27/64,2-11/16"-FL,TiCN |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | TiCN |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | Split Honed |
Description
Jobber Bit,SC,27/64,2-11/16 In.-FL,TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Dust Protection Filter, For Angle Grinder (630835000)
- CDI CDI Torque Screwdriver, 1/4", 10 to 80 cNm (61NSM)
- KIPP Ruler, Stainless Steel, Self Adhesive. Horizontal, zero at right. 28" long, 15 mm wide, 1 mm thick (K0759.0022L01XA02.005)
- KLEIN TOOLS Insulated Screwdriver, #1 Square Tip, 4-Inch Shank (6884INS)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 5.mm (11801969A)
- CJT KOOLCARB #11 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12401910)
- CJT KOOLCARB 35/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12505469)
- CJT KOOLCARB #18 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401695)
- CJT KOOLCARB 39/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506094)
- CJT KOOLCARB Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Drill Bit Size: R (12403390)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #39 (47773)
- Cjt Koolcarb Drill Bits