Shop All Jobber Length Drill Bits
Cjt Koolcarb
#27 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit
Mfr # 12401440
Zoro # G2029951
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #27
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cjt Koolcarb
- MFR # 12401440
- Zoro # G2029951
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #27 |
Shank Dia. | 0.1440" |
Details
Item | Jobber Bit,SC,#27,1-3/8"-FL,118PT |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Black and Gold Oxide |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point type | 4 Facet |
Coolant Through | No |
Description
Jobber Bit,SC,#27,1-3/8 In.-FL,118PT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12 Piece Plumber NPT Pipe Tap and Drill Kit (POUPLUM12)
- MASON Vibration Isolation Pad, 8x8x1 1/4 In (MWSW8X8)
- SEGOMO TOOLS 60 Piece Metric & SAE Threading Tap & Die Tool Set w/Storage Case (1721005)
- MILWAUKEE TOOL Multi-Tool Blades (49-25-2275)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Size: R (29303390)
- CJT KOOLCARB 39/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506094)
- CJT KOOLCARB 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12400625)
- CJT KOOLCARB 3/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12403750)
- CJT KOOLCARB #18 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401695)
- CJT KOOLCARB 16.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 16.mm (11806299A)
- WESTWARD 5-5/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF2)
- Cjt Koolcarb Jobber Length Drill Bits