Shop All Jobber Length Drill Bits
Cjt Koolcarb
#25 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire
Mfr # 12401495
Zoro # G2029872
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #25
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 12401495
- Zoro # G2029872
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #25 |
Shank Dia. | 0.1495" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Bit,SC,#25,1-3/8"-FL,118PT |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Black and Gold Oxide |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point Type | 4 Facet |
Coolant Through | No |
Description
Jobber Bit,SC,#25,1-3/8 In.-FL,118PT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Crank Handle To DIN 469 Square Socket Sw=14 +0, 3, A=100, H=102, Form:F Mach Handle Fixed, Cast Iron, (K0685.110X14)
- MITUTOYO Dial indicators, 0.0001-0.5 in (2358AB-10)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.63, 3.5 (527208)
- CS UNITEC TCT Hole Saw, 3/4" X 1" (1-1-124)
- CJT KOOLCARB 11/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiN (29303438)
- CJT KOOLCARB 35/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12505469)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Size: R (29303390)
- CJT KOOLCARB Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Drill Bit Size: R (12403390)
- CJT KOOLCARB 10.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12004213)
- CJT KOOLCARB #18 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401695)
- MILWAUKEE TOOL 11/64 in.Thunderbolt Blk Drill Bit, BK12 (48-89-2827)
- Cjt Koolcarb Drill Bits