Shop All Jobber Length Drill Bits
Cjt Koolcarb
21/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiCN
Mfr # 11606562
Zoro # G2029470
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 21/32"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 11606562
- Zoro # G2029470
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 21/32" |
Shank Dia. | 21/32" |
Details
Item | Jobber Bit,SC,21/32,4-1/8"-FL,TiCN |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | TiCN |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Coolant Through | No |
Point type | Split Honed |
Description
Jobber Bit,SC,21/32,4-1/8 In.-FL,TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Tamper 45 Socket Bit x 1" - 3/8 Sq (228TT45SB)
- WESTWARD Torque Wrench Head, Open End, 10mm (19ZC66)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-06)
- PROTO 1/2" Drive, SAE 2" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5364FL)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 5.mm (11801969A)
- CJT KOOLCARB 18.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 18mm (29207087A)
- CJT KOOLCARB #11 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12401910)
- CJT KOOLCARB 35/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12505469)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 0.3160" (29303160A)
- CJT KOOLCARB #18 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401695)
- WALTER SURFACE TECHNOLOGIES 7/16" Cobalt TiN 118 Deg. Jobber Length Drill Bit (01A028A)
- Cjt Koolcarb Drill Bits