Shop All Straight Flute Drill Bits
Cjt Koolcarb
18.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 15007087
Zoro # G0500215
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 18.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.7087
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 15007087
- Zoro # G0500215
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 18.00 mm |
Shank Dia. | 17.50 mm |
Overall Length | 203.20 mm |
Flute Length | 120.60 mm |
Maximum Drilling Depth | 120.60mm |
Depth:Dia. Ratio | 5xD |
Drill Point Length | 5.40 mm |
Drill Length Class | Jobber Length |
Shank Length | 8 31/32 in |
Description
Straight Flute Drill Bit, Drill Bit Size 18.00 mm, 118 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.7087, Metric, Cam Relieved Point Drill Bit Point Type, Flute Length 120.60 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- DRILLCO 10-32, NITRO SPIRAL POINT TAPS - 2100N (21N010FP)
- CAPRI TOOLS 27mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55427)
- MOODY TOOL JIS Driver, ESD Long, 2.5mm (51-2400)
- CJT KOOLCARB Bore Drill, 5mm, 52mm-FL, 135PT (15401969)
- CJT KOOLCARB Bore Drill, 25/64, 3-7/16"-FL, 135PT (15403906)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 7/32 x 1-1/4, Drill Bit Finish: Uncoated (JDR-7/32)
- M.A. FORD Twister Hi-Roc Drill, 0.80Mm (20003150)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16 (JDR-5/64)
- LISLE Flutes, 86mm, 16 pcs. (61660)
- Cjt Koolcarb Drill Bits