Shop All Jobber Length Drill Bits
Cjt Koolcarb
1/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiCN
Mfr # 11601250
Zoro # G2029330
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 11601250
- Zoro # G2029330
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8" |
Shank Dia. | 1/8" |
Details
Item | Jobber Bit,SC,HP,1/8",7/8-FL,TiCN |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | TiCN |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Coolant Through | No |
Point type | Split Honed |
Description
Jobber Bit,SC,HP,1/8 In.,7/8-FL,TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 1/4-E (C23007)
- KNIPEX Mini Bolt Cutters, Steel, 8 in (71 01 200 SBA)
- FEIN Mounting Shaft Mk3 Weldon 75Mm (63901051020)
- LENOX Hacksaw Frame, Mini (20975-975)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401969)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Size: N (29303020)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiN (29301969)
- CJT KOOLCARB #11 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12401910)
- CJT KOOLCARB 3/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12403750)
- CJT KOOLCARB 7/16" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiCN (11604375)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 10.00mm (48009)
- Cjt Koolcarb Jobber Length Drill Bits