Shop All Jobber Length Drill Bits
Cjt Koolcarb
1/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN
Mfr # 11801250A
Zoro # G2017920
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 11801250A
- Zoro # G2017920
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8" |
Shank Dia. | 1/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Bit,SC,1/8,7/8-FL,TiAlN |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | TiAlN |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point Type | Split Honed |
Coolant Through | No |
Description
Jobber Bit,SC,1/8,7/8-FL,TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Recip Saw Blade, TPI 14, 50 UNT, PK4 (22756OSB614R)
- AMPCO SAFETY TOOLS Pry Bar, 68 in. OAL (P-12)
- DRILL AMERICA 1" Hex Shank Bridge Reamer (DWRRB1HEX)
- CRAFTSMAN Sockets, 1/2" Drive 23mm Metric Deep Soc (CMMT13009)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Size: N (29303020)
- CJT KOOLCARB 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12400625)
- CJT KOOLCARB #11 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12401910)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401969)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 0.3160" (29303160A)
- CJT KOOLCARB #18 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401695)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #44 (46714)
- Cjt Koolcarb Drill Bits