Shop All Jobber Length Drill Bits
Cjt Koolcarb
#17 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1730"
Mfr # 12401730
Zoro # G2029881
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #17
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 12401730
- Zoro # G2029881
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #17 |
Shank Dia. | 0.1730" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Bit,SC,#17,1-5/8"-FL,118PT |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Black and Gold Oxide |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | 4 Facet |
Description
Jobber Bit,SC,#17,1-5/8 In.-FL,118PT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Reversible Ratchet, 3/8 inch Drive, 38 Teeth (635025 3/8)
- KLEIN TOOLS Tape Measure, 25-Foot Single-Hook (9125)
- STEEL CITY TROWELS BY BON Bon 67-183 Finish Trowel, Square, Blue Steel, 18 X 5, Comfort Grip (67-183)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 85 mm Size, Standard Socket, black oxide (848-85MM)
- CJT KOOLCARB 10.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12004213)
- CJT KOOLCARB 1/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401250)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Size: R (29303390)
- CJT KOOLCARB 11/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN (11803438A)
- CJT KOOLCARB 39/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506094)
- CJT KOOLCARB 3/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12403750)
- IRWIN 5/32 in. X 3-1/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016010)
- Cjt Koolcarb Jobber Length Drill Bits