Shop All Jobber Length Drill Bits
Cjt Koolcarb
13/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiCN
Mfr # 11604062
Zoro # G2029428
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/32"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 11604062
- Zoro # G2029428
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32" |
Shank Dia. | 13/32" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Bit,SC,13/32,2-19/32"-FL,TiCN |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | TiCN |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point Type | Split Honed |
Coolant Through | No |
Description
Jobber Bit,SC,13/32,2-19/32 In.-FL,TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drop-In Anchor Setting Tool (06323-PWR)
- WIHA Precision Electronic Diagonal Cutters with Wide Pointed Head (56818)
- LYNDEX-NIKKEN Tapping Collet, #1, 7/16in Tap Sz, CLNT (NT05-028(S))
- MITUTOYO Digit Micrometer (193-101)
- CJT KOOLCARB 14.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN (11805512A)
- CJT KOOLCARB 39/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506094)
- CJT KOOLCARB 35/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12505469)
- CJT KOOLCARB #11 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12401910)
- CJT KOOLCARB #18 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401695)
- CJT KOOLCARB 16.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 16.mm (11806299A)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- Cjt Koolcarb Jobber Length Drill Bits