Shop All Jobber Length Drill Bits
Cjt Koolcarb
11/64" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN
Mfr # 11801719A
Zoro # G2017893
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/64"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cjt Koolcarb
- MFR # 11801719A
- Zoro # G2017893
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64" |
Shank Dia. | 11/64" |
Details
Item | Jobber Bit,SC,11/64,1-5/16-FL,TiAlN |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | TiAlN |
Material | Carbide |
Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Point type | Split Honed |
Coolant Through | No |
Description
Jobber Bit,SC,11/64,1-5/16-FL,TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 9/32 In., 4 In. L (13H833)
- WESTWARD Ratcheting Wrench Set, Combination (6XZ89)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16 (JDR-5/64)
- CJT KOOLCARB 11/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiN (29303438)
- CJT KOOLCARB 39/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506094)
- CJT KOOLCARB 18.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 18mm (29207087A)
- CJT KOOLCARB #18 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401695)
- CJT KOOLCARB 16.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 16.mm (11806299A)
- CJT KOOLCARB 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12400625)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #54 (C15887)
- Cjt Koolcarb Jobber Length Drill Bits