Spud Tub Potato Grow Kit, Works Great on Decks and Patios, Low Maintenance & High Potato Yields
Mfr # 2351-1
Zoro # G410901321
Key Features
- Material Polyethylene
- Width 21.25 in
- Length 21.25 in
- Application Outdoors
- Type Spud Tub Potato Grow Kit
Product Information
- Brand City Pickers
- MFR # 2351-1
- Zoro # G410901321
- UPC # 72358023512
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 21.25 in |
Length | 21.25 in |
Size | 12 in x 12 in |
Depth | 16.75 in |
Details
Material | Polyethylene |
Color | Terracotta |
Application | Outdoors |
Type | Spud Tub Potato Grow Kit |
Includes | City Pickers Spud Tub Potato Grow Kit – Works Great on Decks and Patios – Low Maintenance & High Potato Yields |
For Use With | Potato Grow Tub |
Description
Easily grow potatoes anywhere! The Spud Tub is perfect for anyone, including beginning gardeners, those working in a tight space, or lacking a garden plot. With our irrigation, drainage, aeration, and no-digging system, the Spud Tub is the easiest potato planter youve ever used!Weve figured out how to grow the most potatoes in the smallest amount of space. The Spud Tub has a 17.5-gallon capacity, so you can grow multiple sets of seed potatoes at once! Depending on species and conditions you can yield as many as 70 potatoes in 100 days!As with any root vegetable, keeping the soil well-drained and healthy is crucial to growing the best potatoes. Thats why the Spud Tub features an aeration and watering system to give growing plants the proper amount of air, water, and drainage needed to promote healthy potato growth. The irrigation tower ensures that the entire root system is directly supplied with just the right amount of water to maintain and promote growth. The aeration holes on the sides and larger drainage holes on the bottom prevent root rot and mold typically found in other commercial or homemade potato grow kits.If you are looking for a planter to raise your potatoes in that will last for season after season, the Spud Tub is for you! Our sturdy, UV-protected resin container wont rip like a potato bag and lasts through endless plantings. The integrated aeration and drainage system means youll get higher yields for the square footage. Best of all, theres no digging involved! When your potatoes are ready, simply tip the container on its side to harvest! What could be easier?
- •LARGE POTATO PLANTER - Grow multiple seed potatoes in one Spud Tub! The Spud Tub has a 17.5 gallon capacity that allows the user to grow 30+ potatoes in one harvest from the comfort of your patio! Easy to follow instructions make growing a breeze!
- •IRRIGATION SYSTEM – The Spud Tub comes with an irrigation tower to deliver water directly to seed potato roots and promote healthy growth!
- •DRAINAGE & AERATION SYSTEM - Aeration holes on the sides of the Spud Tub and larger drainage holes on the bottom help prevent mold and root rot. Grow your potatoes in healthy, well-drained, and non-soggy soil!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBER 350CUIN Mesquite Chucks (17150)
- OREGON Gator G5 Blade, 17" L, 3" W (592-616)
- PERKO Perko 8503DP Medium Duty Battery Selector Switch with Alternator Field Disconnect (8503DP)
- ZORO SELECT 23 ft 10 in x 39 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC31)
- CITY PICKERS Raised Bed Grow Box, Self Watering and Improved Aeration, Mobile Unit with Casters (2340W-1)
- CITY PICKERS Raised Bed Grow Box, Self Watering and Improved Aeration, Mobile Unit with Casters, Cobalt Blue (2348-1HD)
- SOUTHERN PATIO Plntr Rld Rm Win Bx W/Try 24In (WB2412OG)
- AKRO-MILS Nursery Container (NER005G0G18)
- VINTIQUEWISE Wooden Stump Tree Branch with Bark Succulent Planter Pot Flower Shelf (QI003849)
- SUNCAST PLANTER FRMNGTN 16"" BRN (1619BP4)
- BLOEM 10 Stone Lucca Planter (LP1083)
- City Pickers Landscaping Materials