Raised Bed Grow Box, Self Watering and Improved Aeration, Mobile Unit with Casters, Sand
Mfr # 2342-1HD
Zoro # G710901274
Key Features
- Material Polyethylene
- Width 24 in
- Length 20 in
- Type City Picker
- Application Outdoors
Product Information
- Brand City Pickers
- MFR # 2342-1HD
- Zoro # G710901274
- UPC # 72358234215
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 24 in |
Length | 20 in |
Depth | 11 in |
Size | 20 in x 24 in |
Details
Material | Polyethylene |
Color | Sand |
Type | City Picker |
Application | Outdoors |
Includes | City Picker Raised Bed Grow Box – Self Watering and Improved Aeration – Mobile Unit with Casters - Sand |
For Use With | Raised garden bed |
Description
Enjoy gardening with EMSCO Groups City Picker Raised Bed Grow Box! Made of UV-protected resin, the City Picker is designed for the long haul. Four easy swivel casters give you complete control over the boxs positioning, letting you take maximum advantage of moisture, temperature, and sunlight. This portable garden bed is ideal for homeowners with limited space that wish to grow plants and vegetables. Owners can take advantage of the City Pickers small footprint and the mobility provided by casters to grow vegetables on their deck, balcony, fire escape, and other small spaces. Additionally, the City Picker automatically waters plants by wicking water from its water reservoir. Plants rest above an aeration screen to improve the flow of oxygen to their roots, promoting faster growth. The products resin is a food-safe, high-density polyethylene that is BPA- and phthalate-free, which makes it safe for growing edible vegetables. The City Picker includes an instruction booklet to get you growing in no time! Start your very own home garden with the EMSCO City Picker!
- •CONVENIENT MOBILE RAISED BED GROW BOX – The city picker is the ultimate raised bed gardening system. The unit is mobile and features four swivel casters for easy transport and sun tracking that works great in areas with limited space. The unit is perfect for patios, apartments, or even fire escapes
- •GROW YOUR FAVORITE FRUITS, VEGETABLES OR FLOWERS – Grow your favorites, or try something new with a city picker! Tomatoes, peppers, strawberries, herbs, beans, and much more can all be grown wherever there’s sunlight! Just add potting mix, seedlings, and water; Each unit includes easy to follow instructions.
- •SELF-WATERING & IMPROVED AERATION – The self-contained system of the city picker is self-watering. It automatically waters plants by wicking moisture from its 2-gallon water reservoir and has water overflow holes to prevent overwatering. Additionally, plants rest above an aeration screen that enhances the oxygen flow to plant roots and encourages faster growth, which allows you to grow more with less effort.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLOMIX Duo Hand-Held Mixer, 110V, 1-29/32 HP (XO55R)
- MACNAUGHT Retracta Water Garden Reel (DR460G-05)
- DP INDUSTRIES Plastic Plant Labels (TC458M)
- STENS Flywheel Puller For Briggs & Stratton Small Engines Lawnmowers 750-125 (750-125)
- CITY PICKERS Raised Bed Grow Box, Self Watering and Improved Aeration, Mobile Unit with Casters (2340W-1)
- CITY PICKERS Raised Bed Grow Box, Self Watering and Improved Aeration, Mobile Unit with Casters, Cobalt Blue (2348-1HD)
- ACHLA DESIGNS Achla C-90 Small Steel Galvanized Antiqued Tray (C-90)
- NEXT2NATURE Enameled Galvanized Hanging Strawberry & Flower Planter; Sage (NE953191)
- BLOEM VERANDA BOXCHOCOLATE 14"" (57314CH)
- ACHLA DESIGNS Achla FT-48 Vinifera Bottle Trellis (FT-48)
- RUGG Polyresin Planter Terracotta (AR6-TC)
- City Pickers Landscaping Materials