Shop All Transmission Fluid
This Product is Discontinued
Citgo
Transmission Fluid, Liquid, Pail, 5 gal. (Discontinued)
Mfr # 632493001004
Zoro # G9101802
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5 gal
- Container Type Pail
- Flash Point (F) 402 Degrees F
- Viscosity Index 171
- Viscosity (SUS @ 100 F) 180 SUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citgo
- MFR # 632493001004
- Zoro # G9101802
- Country of Origin Bahrain
- Category Transmission Fluid
Dimensions
Size | 5 gal |
Size/Net Weight | 5 gal |
Container Size | 5 gal |
Details
Item | Transmission Fluid |
Container Type | Pail |
Flash Point (F) | 402 Degrees F |
Viscosity Index | 171 |
Viscosity (SUS @ 100 F) | 180 SUS |
Application | Automatic Transmissions |
Green Environmental Attribute | Does not Contain Formaldehyde |
Specific Gravity | 0.84 |
Appearance | Liquid |
Pour Point (F) | -87 Degrees F |
For Use With | Automatic Transmission |
Standards | Voith Transmissions, ZF Transmissions |
Color | Red |
Type | Automatic |
Pour Point | -87 Degrees F |
Flash Point | 402 Degrees F |
Viscosity @ 100 Deg F | 180 SUS |
Description
Transmission Fluid, Container Type Pail, Container Size 5 gal, Viscosity Index 171, Standards Voith Transmissions, ZF Transmissions, Color Red, Flash Point 402 Degrees F, Pour Point -87 Degrees F, Specific Gravity 0.84, Viscosity @ 100 Deg F 180 SUS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.